Toilet Tissue Holder in Matte Black
Voss Toilet Tissue Holder in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 600-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Pivoting post allows for easy roll changes without the need for a traditional roller
- Coordinates with Moen's Voss bathroom collection
- Designed for hassle-free installation
- Backed by Moen’s Limited Lifetime Warranty
Specifications
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Mount Type:
- Wall
- Pivoting:
- Yes
- Type:
- MYB5108BL
- UPC:
- 034584038173