This product requires certification to purchase.

Trip Lever in Polished Nickel

Moen

Voss™ Trip Lever in Polished Nickel

  • Fast #
  • Part #MYB5101NL
  • Item #7883431
  • Manufacturer Part #YB5101NL
4.1 out of 5 Customer Rating
Brand image
Moen

Voss™ Trip Lever in Polished Nickel

  • Fast #
  • Part #MYB5101NL
  • Item #7883431
  • Manufacturer Part #YB5101NL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 480
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Installs easily on most toilet styles
  • Included template and mounting hardware take the guesswork out of installation
  • Metal mounting post for extra security
  • Corrosion resistant
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Voss™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-3/5 in
Handle Material:
Zinc
Handle Type:
Tank Lever
Length:
2-97/100 in
Material:
Zinc
Number of Handles:
Single Handle
Trip Lever Location:
Left-Hand
UL Listed:
No
UPC:
034584029607
Width:
1-13/25 in