Diverter Tub Spout in Brushed Gold
Voss™ Diverter Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed gold
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Voss™
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 7-9/10 in
- End Connection 1:
- Slip
- End Connections:
- Slip
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Moen
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- MA Approved:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508285152
- WaterSense Labeled:
- No
- Width:
- 3-19/100 in