Tub Spout in Matte Black
Voss Tub Spout in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 3-3/16 in
- Length:
- 7-15/16 in
- Material:
- Metal
- Spout Reach:
- 7-47/50 in
- UPC:
- 026508371329
- Width:
- 3-3/16 in