Two Handle Pressure Balancing Valve Trim in Brushed Gold
Voss™ Two Handle Pressure Balancing Valve Trim in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 160-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Polished Nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- This trim kit requires valve #4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other faucets and accessories in the Voss Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen's Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Collection:
- Voss™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Handle Included:
- Yes
- Handle Type:
- Lever
- Height:
- 10-5/16
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- UPC:
- 026508373019
- Width:
- 7-5/16