Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Voss Two Handle Roman Tub Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- This trim kit requires Moen valve 4792, 4793, 4794, 4796, 4797, or 4798 to complete installation
- Two–handle lever handles make it easy to adjust the water
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Coordinates with other faucets and accessories in the Voss Collection
- Complies with Americans with Disabilities Act (ADA) specifications
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Type:
- Roman Tub Faucet Only
- Handle Type:
- Lever
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Trim Only:
- Yes
- Tub Spout Type:
- Non-diverter
- UPC:
- 026508373040
- Valve Type:
- Roman Tub Diverter Valve