Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)
Voss™ Two Handle Roman Tub Faucet with Hand Shower in Polished Nickel (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished Nickel Finish Provides A Mirror-like Warm Metallic Look, Adding A Refined Touch To Your Space
- Two-handle Lever Handle Makes It Easy To Adjust The Water
- One-function Hand Shower
- Built On The Moen M-pact Common Valve System, Allowing You To Update The Faucet Style In The Future Without Replacing Any Plumbing
- Complies With Americans With Disabilities Act (ada) Specifications
- Limited Lifetime Warranty
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Voss™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Hand Shower Flow Rate:
- 1.75
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-1/2
- Spout Type:
- High Arc
- Spray Type:
- Full
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-1/4
- Tub Spout Type:
- Diverter
- UPC:
- 026508301784
- WaterSense Labeled:
- Yes