Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Voss Two Handle Roman Tub Faucet with Hand Shower in Matte Black (Trim Only)
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Voss
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Center Size:
- 10 in
- Faucet Type:
- Roman Tub Faucet with Hand Shower
- Flow Rate:
- 1.75 gpm
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- Installation Type:
- Deck Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Showerhead Function:
- Single
- Spout Height:
- 7-1/2 in
- Spout Type:
- Fixed
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 026508372227
- WaterSense Labeled:
- Yes