This product requires certification to purchase.

Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

Moen

Voss™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT694BG
  • Item #7663221
  • Manufacturer Part #T694BG
3.4 out of 5 Customer Rating
Brand image
Moen

Voss™ Two Handle Roman Tub Faucet with Hand Shower in Brushed Gold (Trim Only)

  • Fast #
  • Part #MT694BG
  • Item #7663221
  • Manufacturer Part #T694BG
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Brushed gold
  • Two-handle lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • One-function hand shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Voss™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Faucet Center Size:
10 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Hand Shower
GSA Approved:
No
Hand Shower Flow Rate:
1.75
Handle Material:
Metal
Handle Type:
Lever
Height:
8-1/2
IAPMO Listed:
Yes
Length:
15-1/2
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
8-1/2
Spout Type:
High Arc
Trim Only:
Yes
Tub Spout Reach:
8-1/4
Tub Spout Type:
Diverter
UPC:
026508286487
WaterSense Labeled:
Yes
Width:
15-1/2