W Spread Valve Body W HYDLCK Connection
W Spread Valve Body W HYDLCK Connection
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Authentic Moen replacement part
- Ideal for repairing problematic plumbing fixtures without the need to replace them
- Backed by Moen's One-Year Limited Warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Chateau Two-Handle Garden Tub Faucet
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Unfinished
- Faucet Part Type:
- Valve Body
- GSA Approved:
- No
- MA Approved:
- Yes
- Type:
- Valve Body
- UL Listed:
- No
- UPC:
- 026508130025