Wall Mount Pot Filler in Bronzed Gold
Wall Mount Pot Filler in Bronzed Gold
Frequently Purchased Together
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronzed Gold
- Flow Rate:
- 5.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-19/50 in
- Spout Reach:
- 24-3/8 in
- Spout Type:
- Swivel