Wand and Hose Kit in Polished Chrome
Wand and Hose Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
Specifications
- Brand Model Compatibility:
- Pull Down Kitchen Faucet 7575C, 7592C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-3/4
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 4-3/50
- Length:
- 6-3/4
- UPC:
- 026508184370
- Width:
- 6-19/50