WAND KIT CP
WAND KIT CP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 504-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Wand Kit
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°
- Type:
- M199164
- UPC:
- 026508325087