Wand Kit for Medora® 7599BL Single Handle High Arc Pull Out Kitchen Faucet in Matte Black
Wand Kit for Medora® 7599BL Single Handle High Arc Pull Out Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
- Limited lifetime warranty
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Medora® 7599BL Single Handle High Arc Pull Out Kitchen Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 4-1/2
- NSF Certified:
- No
- UPC:
- 026508166895
- Width:
- 3-3/4