Wand Kit in Matte Black
Wand Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 840-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Wand Kit
- Fits Model:
- ALIGN™ 75651
- Height:
- 3-1/8 in
- UPC:
- 026508297391
- Width:
- 1-7/16 in