Wand Kit in Oil Rubbed Bronze
Wand Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- CEC Compliant:
- Not for Sale in CA
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 2-81/100
- Faucet Part Type:
- Wand Kit
- GSA Approved:
- No
- Height:
- 4-1/4
- Length:
- 2-4/5
- UPC:
- 026508175644
- Width:
- 2-19/50