This product requires certification to purchase.

Wand Kit in Polished Chrome

Moen

Wand Kit in Polished Chrome

  • Fast #
  • Part #M191004
  • Item #7578362
  • Manufacturer Part #191004
5 out of 5 Customer Rating
Brand image
Moen

Wand Kit in Polished Chrome

  • Fast #
  • Part #M191004
  • Item #7578362
  • Manufacturer Part #191004
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 504
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Requires Certification
Dimensions & Measurements
Flow Rate
1.5 gpm
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Part Type
Wand Kit
Warranty & Product Information
CARB OTC LEED Compliant
No
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UPC
026508284261