This product requires certification to purchase.

Wand Kit in Stainless Steel

Moen

Wand Kit in Stainless Steel

  • Fast #
  • Part #M134742SL
  • Item #3415260
  • Manufacturer Part #134742SL
3.8 out of 5 Customer Rating
Brand image
Moen

Wand Kit in Stainless Steel

  • Fast #
  • Part #M134742SL
  • Item #3415260
  • Manufacturer Part #134742SL
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Stainless finish coordinates with today's popular kitchen appliances and accessories
  • Requires Certification

Specifications

BAA Compliant:
Yes
CEC Compliant:
Not for Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
2-81/100
Faucet Part Type:
Wand Kit
GSA Approved:
No
Height:
4-1/4
Length:
2-81/100
UPC:
026508175651
Width:
2-19/50