WAND KIT
WAND KIT
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Part Type:
- Wand Kit
- Maximum Temperature:
- 160
- Pressure - Maximum:
- 100 psi
- Spout Swivel:
- 360°
- Type:
- M179574BL
- UPC:
- 026508341056