This product requires certification to purchase.

WAND KIT PN

Moen

WAND KIT PN

  • Fast #
  • Part #M199164NL
  • Item #9432403
  • Manufacturer Part #199164NL
4.2 out of 5 Customer Rating
Brand image
Moen

WAND KIT PN

  • Fast #
  • Part #M199164NL
  • Item #9432403
  • Manufacturer Part #199164NL
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 504
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Wand Kit
Maximum Temperature:
160
Pressure - Maximum:
100 psi
Spout Swivel:
360°
Type:
M199164NL
UPC:
026508325100