Washer Kit
Washer Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 6300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Kitchen Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Washer
- GSA Approved:
- No
- UPC:
- 026508114445