This product requires certification to purchase.

1 Light 100W Globe Bath Light Polished Chrome

Moen

Waterhill™ 1 Light 100W Globe Bath Light Polished Chrome

  • Fast #
  • Part #MYB9861CH
  • Item #3909358
  • Manufacturer Part #YB9861CH
4.4 out of 5 Customer Rating
Brand image
Moen

Waterhill™ 1 Light 100W Globe Bath Light Polished Chrome

  • Fast #
  • Part #MYB9861CH
  • Item #3909358
  • Manufacturer Part #YB9861CH
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 64
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Glazed sockets ensure the socket rings install with ease
  • Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
  • Replacement globes available
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Waterhill™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
8-19/32
Height:
8-9/10
Light Bulb Base Type:
Medium E-26
Lighting Direction:
Up/Down Lighting
Number of Lights:
1
UPC:
034584015440
Volts:
120V
Watts:
100
Width:
6-3/5