1-Light Globe Bath Light in Brushed Nickel
Waterhill™ 1-Light Globe Bath Light in Brushed Nickel
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Waterhill™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 8-3/5
- Glass Type:
- White
- Height:
- 8-9/10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Lighting Direction:
- Up/Down Lighting
- Material:
- Zinc, Glass
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 034584015433
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6-3/5