This product requires certification to purchase.

2 Robe Hook in Polished Chrome

Moen

Waterhill® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB9803CH
  • Item #2169604
  • Manufacturer Part #YB9803CH
4.5 out of 5 Customer Rating
Brand image
Moen

Waterhill® 2 Robe Hook in Polished Chrome

  • Fast #
  • Part #MYB9803CH
  • Item #2169604
  • Manufacturer Part #YB9803CH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Waterhill®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
4-11/16
Height:
5-3/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
2-2/5
Material:
Zinc
Mount Type:
Wall
Number of Hooks:
2
Projection:
4-11/16
UPC:
034584000019