4 Light 400W Globe Bath Light Oil Rubbed Bronze
Waterhill™ 4 Light 400W Globe Bath Light Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Glazed sockets ensure the socket rings install with ease
- Quick connect wiring allows you to pre-wire the light fixture to the junction box for a quicker, easier installation
- Replacement globes available
- Limited lifetime warranty
- Supports up to 100 watt max bulbs
- Four globe
- UL® listed
- Fixtures can be mounted with glass globes facing up or down for more design flexibility
- Standard 120 voltage
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Waterhill™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 8-1/2
- Height:
- 8-3/10
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Zinc
- Number of Lights:
- 4
- UL Listed:
- Suitable for Damp Locations/Suitable for Wet Locations
- UPC:
- 034584015549
- Volts:
- 120V
- Watts:
- 400
- Width:
- 30-1/10