This product requires certification to purchase.

Robe Hook in Polished Nickel

Moen

Waterhill™ Robe Hook in Polished Nickel

  • Fast #
  • Part #MYB9803NL
  • Item #2354807
  • Manufacturer Part #YB9803NL
5 out of 5 Customer Rating
Brand image
Moen

Waterhill™ Robe Hook in Polished Nickel

  • Fast #
  • Part #MYB9803NL
  • Item #2354807
  • Manufacturer Part #YB9803NL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24 Pallet: 648
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Waterhill™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
4-7/10 in
Height:
5-2/5 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Projection:
4-7/10 in
UPC:
034584003706
Width:
2-2/5 in