Side Spray, Hose and Hose Guide in Oil Rubbed Bronze
Waterhill™ Side Spray, Hose and Hose Guide in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 312-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
Specifications
- Brand Model Compatibility:
- Moen S711 (9-10 to 3-11) Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterhill™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- End Connection 1:
- GHT
- End Connection 2:
- GHT
- End Connections:
- GHT
- Faucet Part Type:
- Spray Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 13
- Material:
- Stainless Steel
- NSF Certified:
- No
- UPC:
- 026508172469
- Width:
- 8-1/2