Trip Lever in Oil Rubbed Bronze
Waterhill® Trip Lever in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 420-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistant
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- Collection:
- Waterhill®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Handle Type:
- Trip Lever
- Length:
- 3-17/20 in
- UPC:
- 034584015648
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in