Wall Mount Toilet Tissue Holder in Polished Chrome
Waterhill® Wall Mount Toilet Tissue Holder in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Pivoting
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Waterhill®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 2-2/5
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 9-3/20
- Material:
- Zinc
- Mount Type:
- Wall
- Pivoting:
- No
- UPC:
- 034584000217
- Width:
- 3-83/100