30 in. Towel Bar in Polished Chrome
Wembley® 30 in. Towel Bar in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Wembley®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Height:
- 5/8
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 30
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Bars:
- 1
- UPC:
- 034584005885