This product requires certification to purchase.

30 in. Towel Bar in Oil Rubbed Bronze

Moen

Wembley® 30 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN9830ORB
  • Item #2882369
  • Manufacturer Part #DN9830ORB
5 out of 5 Customer Rating
Brand image
Moen

Wembley® 30 in. Towel Bar in Oil Rubbed Bronze

  • Fast #
  • Part #MDN9830ORB
  • Item #2882369
  • Manufacturer Part #DN9830ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Wembley®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter:
5/8
Hardware Included:
No
Height:
5/8
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
UPC:
034584005922
Width:
30