Single Handle Kitchen Faucet with Side Spray in Mediterranean Bronze
Wetherly™ Single Handle Kitchen Faucet with Side Spray in Mediterranean Bronze
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Wetherly™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mediterranean Bronze
- Deck Plate Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 12-1/8
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Cartridge
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-5/16
- Spout Reach:
- 9-1/4
- Spout Swivel:
- 180°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 026508221334