Weymout™ Floor Mount Tub Filler Riser Leg in Brushed Gold
Weymout™ Floor Mount Tub Filler Riser Leg in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Brushed Gold finish adds a touch of sophistication to any room
- Moen's double riser floor mounting kit TS50200 or TS50210 required for installation, sold separately
- For use with the S22105 series tub filler
- Designed to be installed through 2, 2-1/2" dia. holes 8" on center
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Backed by Moen's Limited Lifetime Warranty
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed in with the option of functionality and style changes that don't require removing or changing the valve
- Features an integrated mounting bracket that secures the valve directly to a brace, streamlining the installation process and saving time
- M-CORE mixing and transfer valves are available in several inlet and outlet plumbing options to meet the needs of the installers
Specifications
- ASME:
- ASME A112.18.1
- Color Finish Name:
- Brushed Gold
- Diameter - Inside 1:
- 3/4
- Diameter - Inside 2:
- 3/4
- Diameter - Inside 3:
- 3/4
- Diameter - Inside 4:
- 3/4
- Diameter - Outside:
- 3/4 in
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- MNPT
- End Connection 4:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Metal
- Type:
- MTS25105BG
- UPC:
- 026508373255