*CVR* CCY BG 2HDL TUB FILL W/ H/SHW
Weymouth *CVR* CCY BG 2HDL TUB FILL W/ H/SHW
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WI
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Moen's double riser floor mounting kit TS50100 or TS50110 required for installation, sold separately
- Moen TS25105 required for floor mount installation option, sold separately
- 1. 75 gpm flow rate hand shower included
- Coordinates with other faucets and accessories in the Weymouth Collection
- Backed by Moen’s Limited Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- B125.1
- Collection:
- Weymouth
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 9
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10 gpm
- Hand Shower Flow Rate:
- 1.75
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 11-1/4
- Hose Length:
- 59
- Installation Type:
- Floor Mount, Wall Mount
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Showerhead Function:
- Single
- Spout Height:
- 5-5/8
- Spout Type:
- Fixed
- Type:
- MS22110BG
- UPC:
- 026508373217
- WaterSense Labeled:
- No
- Width:
- 14-13/100