This product requires certification to purchase.

*CVR* WAND KIT SRS 1.5GPM

Moen

Weymouth *CVR* WAND KIT SRS 1.5GPM

  • Fast #
  • Part #M161154SRS
  • Item #4777645
  • Manufacturer Part #161154SRS
4.7 out of 5 Customer Rating
Brand image
Moen

Weymouth *CVR* WAND KIT SRS 1.5GPM

  • Fast #
  • Part #M161154SRS
  • Item #4777645
  • Manufacturer Part #161154SRS
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  San Leandro, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • Authentic Moen replacement part
  • Ideal for repairing problematic plumbing fixtures without the need to replace them
  • Backed by Moen's One-Year Limited Warranty
  • Requires Certification

Specifications

Collection:
Weymouth
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Flow Rate:
1.5 gpm
Material:
Metal
Spout Reach:
8-1/8
Type:
M161154SRS
UPC:
026508247365