1-8/25 in. Cabinet Knob in Matte Black
Weymouth™ 1-8/25 in. Cabinet Knob in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48 Pallet: 12096-
Pick Up Not AvailableNot available in MI
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MI
Product Details
Product Details
- Matte Black finish adds a touch of sophistication to any room
- Coordinating finshes makes this perfect for use in the bath and kitchen
- Coordinates with Moen bathroom faucets and accessories
- Designed for hassle-free installation
- Backed by Moen's Limited Lifetime Warranty
Documents
Specifications
- Collection:
- Weymouth™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-8/25
- Hardware Type:
- Cabinet Knob
- Height:
- 1-7/100
- Length:
- 1-8/25
- Material:
- Zinc
- Shape:
- Round
- Style:
- Traditional
- UPC:
- 034584029232
- Width:
- 1-7/100