1.5 gpm Lavatory Aerator for S62101 Single Handle Bar Faucet
Weymouth® 1.5 gpm Lavatory Aerator for S62101 Single Handle Bar Faucet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 3600-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Matte black finish is the perfect complement to modern spaces
Documents
Specifications
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- S62101 Single Handle Bar Faucet
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth®
- Flow Rate:
- 1.5 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 026508218075