This product requires certification to purchase.

18 in. Towel Bar in Matte Black

Moen

Weymouth™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB8418BL
  • Item #7911826
  • Manufacturer Part #YB8418BL
4.1 out of 5 Customer Rating
Brand image
Moen

Weymouth™ 18 in. Towel Bar in Matte Black

  • Fast #
  • Part #MYB8418BL
  • Item #7911826
  • Manufacturer Part #YB8418BL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 330
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Matte Black finish adds a touch of sophistication to any room
  • Corrosion-resistant metal mounting post for extra security
  • Keeps hand towels easily accessible and also displays decorative towels
  • For use in the bath as well as the kitchen for hanging towels and more
  • Coordinates with other accessories in the Weymouth Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-11/100
CARB OTC LEED Compliant:
No
Collection:
Weymouth™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
3-4/5
GSA Approved:
No
Hardware Included:
Yes
Height:
1-99/100
IAPMO Listed:
No
Length:
18
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
2-23/25
UPC:
034584029263
Weight Capacity:
15