18 in. Towel Bar in Oil Rubbed Bronze
Weymouth® 18 in. Towel Bar in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Included template and mounting hardware take the guesswork out of installation
- Metal mounting post for extra security
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2-10/91 in
- Base Plate Width:
- 2-10/91 in
- Collection:
- Weymouth®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 3-13/16 in
- Hardware Included:
- Yes
- Height:
- 1-99/100 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 18 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-23/25 in
- UPC:
- 034584018014