2 Robe Hook in Brushed Nickel
Weymouth® 2 Robe Hook in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1440-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Corrosion resistant
- Includes template and mounting hardware
- Metal mounting post for extra security
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Weymouth®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 3
- Height:
- 2-3/4
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-3/25
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 3
- UPC:
- 034584017932
- Width:
- 3-1/2