This product requires certification to purchase.

3-19/20 in. Drawer Pull in Nickel

Moen

Weymouth™ 3-19/20 in. Drawer Pull in Nickel

  • Fast #
  • Part #MYB8407NL
  • Item #4594419
  • Manufacturer Part #YB8407NL
3.3 out of 5 Customer Rating
Brand image
Moen

Weymouth™ 3-19/20 in. Drawer Pull in Nickel

  • Fast #
  • Part #MYB8407NL
  • Item #4594419
  • Manufacturer Part #YB8407NL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 48 Pallet: 6048
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Limited lifetime warranty
  • Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
  • Drawer pull
  • Requires Certification

Documents


Specifications

Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel
Hardware Type:
Drawer Pull
Height:
19/20
Length:
3-19/20
Material:
Zinc
Style:
Contemporary
UPC:
034584021908
Width:
1-33/100