3-Function Handle Screw Kit Transfer Valve in Polished Chrome
Weymouth 3-Function Handle Screw Kit Transfer Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- 1 year limited warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Screw
- Flow Rate:
- 6 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Spout Height:
- 8 in
- UPC:
- 026508096284
- Width:
- 1/4 in