This product requires certification to purchase.

Diverter Tub Spout in Oil Rubbed Bronze

Moen

Weymouth® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #MS12104ORB
  • Item #4200842
  • Manufacturer Part #S12104ORB
5 out of 5 Customer Rating
Brand image
Moen

Weymouth® Diverter Tub Spout in Oil Rubbed Bronze

  • Fast #
  • Part #MS12104ORB
  • Item #4200842
  • Manufacturer Part #S12104ORB
5 out of 5 Customer Rating

X Points

Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 288
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • 6 3/4"
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
A112.18.1
CSA Certified:
B125.1
Collection:
Weymouth®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
6-3/4 in
End Connection 1:
Slip
End Connections:
Slip
Faucet Part Type:
Tub Spout
Fits Brand:
Moen
Flow Rate:
2 gpm
GSA Approved:
No
Height:
3-3/4 in
Installation Type:
Wall Mount
Length:
7-1/2 in
MA Approved:
Yes
Material:
Metal
Spout Height:
3-3/4 in
Spout Reach:
6-3/4 in
Spout Type:
Diverter
UL Listed:
No
UPC:
026508215555
WaterSense Labeled:
No
Width:
3-15/16 in