7-Function Hand Shower in Spot Resist Brushed Nickel
Weymouth 7-Function Hand Shower in Spot Resist Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Weymouth
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Spot Resist Brushed Nickel
- Hand Shower Flow Rate:
- 2.5
- Hose Included:
- No
- Pause Control:
- No
- Showerhead Function:
- Multi
- UPC:
- 026508211649
- WaterSense Labeled:
- No