BRUSHED GOLD M-CORE 4 PORT TUB/SHOWER VALVE ONLY
Weymouth BRUSHED GOLD M-CORE 4 PORT TUB/SHOWER VALVE ONLY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 216-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed Nickel finish provides a lightly brushed warm-grey metallic look
- Towel bar
- Stamped steel mounting bracket
- Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
- M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
- Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
- Limited Lifetime Warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- U140CIS
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 19
- Height:
- 7-1/4
- Installation Type:
- Wall Mount
- Material:
- Metal
- Type:
- MUTS23210BG
- UPC:
- 026508340356
- Width:
- 7-1/4