Weymouth™ Cap in Brushed Nickel

Part #M221672BN  |  Item #4329625  |  Manufacturer Part #221672BN

$26.85 EACH

Color/Finish: Brushed Nickel

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 1296

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath

Specifications

ADA Compliant: No

Coating: PVD

Collection: Weymouth™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 8-3/4 in

Faucet Part Type: Cap

GSA Approved: No

Height: 3 in

MA Approved: Yes

Origin: Global

Product Type: Handle

UL Listed: No

WaterSense Labeled: No

Weight: 0.21

Width: 5-1/2 in