Cap in Polished Chrome
Weymouth™ Cap in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 3
- Origin:
- Global
- UPC:
- 026508224519
- Width:
- 5-1/2