Cap in Polished Nickel
Weymouth™ Cap in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished nickel finish provides a mirror-like warm metallic look, adding a refined touch to your space
- Limited lifetime warranty
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Weymouth™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Cap
- GSA Approved:
- No
- Height:
- 3
- Origin:
- Global
- UPC:
- 026508231135
- Width:
- 5-1/2