This product requires certification to purchase.

Cap in Polished Nickel

Moen

Weymouth™ Cap in Polished Nickel

  • Fast #
  • Part #M221673NL
  • Item #4381763
  • Manufacturer Part #221673NL
5 out of 5 Customer Rating
Brand image
Moen

Weymouth™ Cap in Polished Nickel

  • Fast #
  • Part #M221673NL
  • Item #4381763
  • Manufacturer Part #221673NL
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1296
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed Gold finish adds a touch of sophistication to any room
  • 12-inch straight shower arm
  • 1/2" IPS Connections
  • Designed for hassle-free installation
  • Ideal for overhead rain showerheads
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Weymouth™
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Cap
GSA Approved:
No
Height:
3 in
Origin:
Global
UPC:
026508231142
Width:
5-1/2 in