Diverter Tub Spout in Brushed Gold
Weymouth® Diverter Tub Spout in Brushed Gold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 288-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
- Limited lifetime warranty
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Weymouth®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Diameter:
- 3-15/16 in
- End Connection 1:
- Slip
- End Connection 2:
- CC
- End Connections:
- Slip x CC
- Faucet Part Type:
- Tub Spout
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Spout Reach:
- 6-3/4 in
- Tub Spout Reach:
- 7-1/2 in
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 026508285985
- WaterSense Labeled:
- No
- Width:
- 3-15/16 in